VWR®, Orbital/Linear Plate Shakers
Supplier: VWR Collection
Certificates
About this item
The plate shakers have a brushless DC motor combined with functionality which makes the shakers versatile and suitable for a wide-variety of laboratory requirements. Other notable features are the programmable pulse mode and the optional remote operation makes the units powerful and convenient for the user.
- Microprocessor controlled for efficient performance even under high load
- Adjustable speed setting allows the user to set speed from 50 to 300 min⁻¹
- Auto power on in case of power failure
- Unique loop function
- Set motion in either clockwise and counter clockwise direction
- Program mode allows setting motion, direction, speed, time, dwell time, sequence and loop operation
- Different platform attachments for using vessels of all shapes and sizes
Dedicated display for speed, time and program parameters. Choice of models with either orbital or linear motion.
Certifications: IP protection class according to DIN EN 60529: IP 21.
Ordering information: While ordering do specify the orbital diameter and all attachments to be ordered separately as per your requirement.
Specifications
- Catalog No:
- VWRA444-1246
- VWRA444-1247
- Speed:
- 50 - 300 min⁻¹
- 50 - 300 min⁻¹
- Shaking motion:
- Orbital
- Linear
- Max. load:
- <15 kg
- <15 kg
- Orbit:
- 30 - 50 mm
- 60 - 70 mm
- Weight:
- 60 kg
- 60 kg
- W×D×H:
- 825×625×165 mm
- 825×625×165 mm
Specifications
Frequently Bought Together