Order Entry
Japan
ContactUsLinkComponent
VWR®, Digital microplate shaker
VWR®, Digital microplate shaker
Catalog # VWRA444-1222
Supplier:  VWR Collection
undefined
VWR®, Digital microplate shaker
Catalog # VWRA444-1222
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    4×96/384 well plates
  • Orbit:
    3 mm
  • Description:
    Digital microplate shaker, accommodates 4 plates
  • Display:
    Digital
  • Speed:
    200 - 1200 min⁻¹
  • Timer:
    1 to 99 mins and infinite
  • Weight:
    5,4 kg
  • W×D×H:
    88×343×195 mm
  • Pk:
    1

Specifications

About this item

This four plate shaker with brushless DC motor performs efficently even with high loads for thorough mixing, additionaly, the option to vary the parameter settings makes it suitable for a wide variety of laboratory requirements.

  • Microprocessor controlled for efficient performance even under high load
  • Orbital diameter of 3 mm
  • Variable timer setting from 1 to 999 minutes and infinite mode
  • Pulse mode
  • Easy access to all 4 plates for easy loading and unloading 
  • Digital display
  • With in-built counter balance
Delivery: Supplied with rubber band to secure four microplates.