Order Entry
Japan
ContactUsLinkComponent
D-(-)-Mannitol, powder, AR® ACS, Macron Fine Chemicals™
D-(-)-Mannitol, powder, AR® ACS, Macron Fine Chemicals™
Certificates
undefined
D-(-)-Mannitol, powder, AR® ACS, Macron Fine Chemicals™
Certificates

Specification Test Results

  • ACS - Heavy Metals (as Pb):
    ≤5 ppm
  • ACS - Insoluble Matter:
    ≤0.01 %
  • ACS - Loss on Drying at 105°C:
    ≤0.05 %
  • ACS - Reducing Sugars:
    Passes Test
  • ACS - Residue after Ignition:
    ≤0.01 %
  • ACS - Titrable Acid (meq/g):
    ≤0.0008
  • ACS - Specific Rotation [Å]²⁵^D (+):
    23.3 - 24.3 Degree
  • ACS - Melting Point:
    166 - 168 °C
  • Solubility (2 in 20):
    Passes Test

Specification Test Results

Related Information

Frequently Bought Together