Order Entry
Japan
ContactUsLinkComponent
VWR®, Baume Plain Form Hydrometer, Traceable to NIST
VWR®, Baume Plain Form Hydrometer, Traceable to NIST
Catalog # VWRU34559-903
Supplier:  VWR Collection
VWR®, Baume Plain Form Hydrometer, Traceable to NIST
Catalog # VWRU34559-903
Supplier:  VWR Collection

Specifications

  • Length:
    300 mm
  • Seq:
    01
  • Accuracy:
    ±0,1°
  • Pk:
    1
  • Range:
    0 – 12°

Specifications

About this item

Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0 to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.

  • Sub division: 0,1°
  • Lead free ballast and glass
  • Individually serialised
  • Temperature standardisation: 15 °C (60 °F)
  • Hand inspected by our U.S. quality team
Certifications: Traceable to NIST.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.