Order Entry
Japan
ContactUsLinkComponent
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 200 L
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 200 L
Catalog # VWRA444-1219
Supplier:  VWR Collection
undefined
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 200 L
Catalog # VWRA444-1219
Supplier:  VWR Collection

Specifications

  • Description:
    High capacity magnetic stirrer
  • Speed range:
    100 - 600 min⁻¹
  • Max. stirring capacity H₂O:
    200 L
  • Plate dimensions:
    250×250 mm
  • Timer:
    1 - 99 h, 59 min., and infinite mode
  • Pk:
    1

Specifications

About this item

The high quality components such as the brushless DC motor and microprocessor control ensures powerful and efficient performance to deliver exceptional, while using large heating solutions that need to be magnetically stirred these high capacity magnetic stirrers are ideal tools for the tasks.

  • Adjustable speed ranging from 100 to 1000 min⁻¹ with increment or decrement of ±10 min⁻¹
  • Long timer setting from 1 to 99 hr and 59 min and infinite mode
  • Ramp up speed feature: choice of acceleration rates from A1 to A9 (with A9 being the fastest rate and A1 the slowest)
  • Programmable pulse mode: alternating clockwise and counter-clockwise motion with 3 sec. stop for thorough mixing
  • Stainless steel plate for corrosion protection
  • Power overload safety feature
  • Power Mode feature in case of power failure the equipment starts operating automatically for remaining left time on resumption
Certifications: IP protection class: IP21.
Delivery: Supplied with stir bar 100 mm and support frame for holding vessel.