Order Entry
Japan
ContactUsLinkComponent
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 50 L
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 50 L
Catalog # VWRA444-1216
Supplier:  VWR Collection
undefined
VWR®, Microprocessor and Brushless Motor High Capacity Magnetic Stirrer 50 L
Catalog # VWRA444-1216
Supplier:  VWR Collection

Specifications

  • Accuracy:
    ±10 rpm
  • Description:
    High capacity magnetic stirrer
  • Speed range:
    100 - 1000 rpm
  • W×D×H:
    394×392×101 mm
  • Max. stirring capacity H₂O:
    50 L
  • Plate dimensions:
    184×184 mm
  • Timer:
    1-99 hours 59 mins and infinite
  • Pk:
    1

Specifications

About this item

The 50 L magnetic stirrer with brushless motor is equipped with top range features which delivers exceptional stirring performance even under max capacity.

  • Adjustable speed ranging from 100 to 1000 min⁻¹ 50 L with increment or decrement of ±10 min⁻¹
  • Long timer setting from 1 to 99 hr and 59 min and infinite mode
  • Choice of acceleration rates (A1-A9 with A9 being the fastest rate and A1 slowest)
  • Programmable pulse mode with direction change feature
  • Alternating clockwise and anticlockwise motion with 3 sec stop for better and thorough mixing
  • Stainless steel plate for corrosion protection
  • Power overload safety feature

It has power mode feature in case of power failure the equipment starts operating automatically for remaining left time on resumption.

Certifications: IP Protection Class: IP 21
Delivery: Supplied with stir bar 80 mm and support frame for holding vessel.