VWR®, Digital Multi-Tube Vortex Mixer
Catalog # VWRA444-1154
Supplier: VWR Collection
Specifications
- Description:Digital multi-tube vortex mixer
- Speed setting:Yes
- Speed:2500 min⁻¹
- Time setting:Yes
- W×D×H:400×249×440 mm
- Pk:1
Specifications
About this item
With a powerful and low maintenance brushless DC motor, this multi-tube vortex mixer offers exceptional mixing and high sample output without the hassle of constant maintenance. This makes using the device very convenient and user-friendly.
- Microprocessor controlled vortex mixer with variable speed and time setting along with last run memory function
- Adjustable speed ranging from 300 to 2500 min⁻¹ with increment of 1 min⁻¹ and ±5% speed accuracy with clockwise (CW) and counter clockwise (CCW) motion options
- Long timer setting from 1 to 999 mins and infinite mode
- Programmable pulse mode with variable time selection of 30 to 99 seconds
- Power Overload Feature-automatic shutdown in case of higher power consumption than equipment capacity
The instrument has a power consumption of 75 W, with an input voltage of 24 V.
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery: Supplied with six foam base attachments for various sized tubes.