経済的なボルテックスミキサー、VWR®
444-1146
- Max. capacity:0,1 kg
- Orbit:4,5 mm
- 説明:Mini vortex mixer
- Speed setting:No
- Speed:3500 min⁻¹ (fixed)
- Time setting:No
- W×D×H:100×100×70 mm
- Pk:1
Laboratory vortex mixer for quick and convenient mixing of small sample volumes. Compact mixer with a wide range of intutive features.
- Tiny vortex mixer with a small footprint
- Delivers up to 3500 min⁻¹ for thorough mixing and quick vortexing
- Smart and robust design - press activation with suspension
- Robust construction with die cast aluminum base and rubber vaccum pads for stable and silent operation
- Built-in counterbalance for stable operation
: IP Protection Class according to DIN EN 60259: IP 43.
: Supplied with universal attachment.