Diluid Ruby for hematology, J.T.Baker®
2987.9020PC
: Avantor
:
- Pk:20 L
- Seq:5302
- Background PLT (x10E9/L):max. 5
- Background RBC (x10E12/L):max. 0.02
- Background WBC (x10E9/L):max. 0.3
- Conductivity (mS):16.75 - 17.75
- Osmolality (mOsm/kg):337 - 345
- Performance Test *:passes test
- pH at 25°C:7.35 - 7.45
- Total Bacterial Growth (CFU/100ml):max. 5
- Absorbance maximum at 265-275 nm:0.180 - 0.210
:
:Refrigerator
:1