Diluid APR for hematology, J.T.Baker®
3476.9020PC
: Avantor
:
- Pk:20 L
- Seq:5302
- Background PLT (x10E9/L):max. 5
- Background RBC (x10E12/L):max. 0.02
- Background WBC (x10E9/L):max. 0.3
- Conductivity (mS):15.9 - 19.9
- Osmolality (mOsm/kg):317 - 327
- Performance Test:passes test
- pH at 25°C:7.8 - 8.0
- Total Bacterial Growth (CFU/100ml):max. 5
:
:Refrigerator
:1