Diluid NR for hematology, J.T.Baker®
3483.9020PC
: Avantor
:
- Pk:20 L
- Seq:5302
- Background PLT (x10E9/L):max. 5
- Background RBC (x10E12/L):max. 0.02
- Background WBC (x10E9/L):max. 0.3
- Conductivity (mS):18.3 - 19.7
- Osmolality (mOsm/kg):321 - 337
- Performance Test *:passes test
- pH at 25°C:7.25 - 7.65
- Total Bacterial Growth (CFU/100ml):max. 5
:
:Refrigerator
:1