Diluid ST1600/2000 for hematology azide-free, J.T.Baker®
3976.
: Avantor
:
- Pk:20 L
- Seq:5302
- Background PLT (x10E9/L):max. 5
- Background RBC (x10E12/L):max. 0.02
- Background WBC (x10E9/L):max. 0.3
- Conductivity (mS):16.00 - 21.00
- Osmolality (mOsm/kg):325 - 335
- Performance Test:passes test
- pH at 25°C:6.90 - 7.10
- Total Bacterial Growth (CFU/100ml):max. 5
:
:Refrigerator
:1