Superspher® RP8, HPLC Columns
Supplier: HICHROM
Certificates
About this item
A range of 4 µm materials has been marketed under the Superspher® tradename in Europe.
- Spherical porous silica
- Base deactivated LiChrospher RP-select B
- Endcapping options for RP-8 and RP-18
- Hichrom high efficiency packed columns
Specifications
- Catalog No:
- SUPERRP84250AF
- SUPERRP8E4250F
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 12,5%
- 13,0%
- Endcapped:
- No
- Yes
- Surface area:
- 350 m²/g
- 350 m²/g
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together