Rankem®, Distillation Flasks, with Side Arm
Catalog # RANKFD-SA-125
Supplier: Transene
Specifications
- Ext.Ø:68 mm
- Capacity:125 ml
- Height:214 mm
- Seq:02
- Pk:12
Specifications
About this item
Distillation flasks with side arm.
Distillation flasks with side arm.