LiChrospher® RP-8E, HPLC Columns
: HICHROM
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- High efficiency packed columns
- Catalog No:
- LISPRP8E-5-125AF
- LISPRP8E-5-250AF
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 13.0%
- 13.0%
- Endcapped:
- Yes
- Yes
- Surface area:
- 350 m²/g
- 350 m²/g
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Frequently Bought Together