Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, Stackable Freezer Boxes

Supplier:   VWR Collection
VWR®, Stackable Freezer Boxes
Supplier:  VWR Collection
Certificates
VWR®, Stackable Freezer Boxes
VWR®, Stackable Freezer Boxes

18 Options Available Below

Product Details & Documents

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with colour options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml), and has slot width of 12,5 mm (±0,3 mm).

Product Family Options

Product Information

  • Compartments
    For
    Colour
    W×D×H ext.
    Availability
    Price
  • 50
    1 - 2 ml vials
    Assorted
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 50
    1 - 2 ml vials
    Blue
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 50
    1 - 2 ml vials
    Green
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 50
    1 - 2 ml vials
    Natural
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 50
    1 - 2 ml vials
    Orange
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 50
    1 - 2 ml vials
    Purple
    129×129×56,7 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Assorted
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Blue
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Green
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Natural
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Orange
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 81
    1 - 2 ml vials
    Purple
    140,6×140,6×57,2 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Assorted
    72,7×139,8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Blue
    72,7×139.8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Green
    72,7×139.8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Natural
    72,7×139.8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Orange
    72,7×139.8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 100
    1 - 2 ml vials
    Purple
    72,7×139.8×58,1 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items