VWR®, Latex Gloves
Supplier: VWR Collection
Certificates
About this item
These disposable protective gloves are made of natural rubber latex.
- Powder-free, non sterile
- Store in dry and dark place at 10 to 30 °C
- Dispose should perform in accordance with valid local regulations
Glove length is appropriate to the end use where the risk to the wrist area is minimal.
Certifications: Compliant with MD Directive 93/42/EEC, EN 455, PPE Regulation (EU) 2016/425, EN 420 and EN ISO 374, AQL≤1,5.
Caution: Product contains natural latex that can cause allergic reactions including anaphylactic reactions.
Specifications
- Catalog No:
- 112-5400
- 112-5401
- 112-5397
- 112-5399
- 112-5398
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
Specifications
Frequently Bought Together