VWR®, Test Sieve
Catalog # VWRU15555-728
Supplier: VWR Collection
Specifications
- Ø:203,2 mm
- Mesh size:0,045 mm
- Description:Deep frame washing sieve
- Height:101,6 mm
- Material:Brass/stainless steel
- Pk:1
Specifications
About this item
These brass framed wash sieves with stainless steel wire cloth are designed for hand washing of fine particles in pellet, ground, granular or powdered form samples.
- Designed for use with a variety of sample types
- Used in a number of industries
These sieves are used in various industries, such as civil engineering, ceramics, paint/pigment and many other applications. Wash sieves are available with stainless steel back-up support cloth to help extend sieve life.