VWR®, Sieve Brush, Nylon
VWRU47730-594
- Bristle material:Nylon
- Brush head Ø:51 mm
- Handle material:Wood
- Total length:178 mm
- Pk:1
- Trim length:25,4 mm
VWR® sieve brush is suitable for fine and medium mesh sieves.
- Round bristle
- Wooden handle
Bristle length of 25,4 mm.