Order Entry
Japan
ContactUsLinkComponent
VWR®, Testing Sieves, 12" Brass Frame, Stainless Steel Wire Cloth
VWR®, Testing Sieves, 12" Brass Frame, Stainless Steel Wire Cloth
Catalog # VWRU47730-220
Supplier:  VWR Collection
undefined
VWR®, Testing Sieves, 12" Brass Frame, Stainless Steel Wire Cloth
Catalog # VWRU47730-220
Supplier:  VWR Collection

Specifications

  • Ø:
    304,8 mm
  • Mesh size:
    0,075 mm
  • Height:
    82,5 mm
  • Material:
    Brass
  • Pk:
    1

Specifications

About this item

Brass frame and stainless steel wire cloth offers higher durability than all brass construction. Sieves feature sturdy construction with fillet solder bead between the frame and wire cloth to prevent particles from being trapped.

  • Full height 89 mm sieves
  • Highly durable
  • Ideal for sieving applications requiring a larger sample size

Inspected with an optical measurement system traceable to the National Institute of Standards and Technology. Each sieve bears a traceable serial number and comes with certificate of compliance to applicable ASTM E-11 and ISO specifications.