Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Japan
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Chromatography Columns
J.T.Baker® BAKERBOND® Wide-Pore DEAM, Chiral HPLC Columns
J.T.Baker® BAKERBOND® Wide-Pore DEAM, Chiral HPLC Columns
J.T.Baker® BAKERBOND® Wide-Pore DEAM, Chiral HPLC Columns
Catalog # 7474-00
Supplier:
Avantor
Expand image
J.T.Baker® BAKERBOND® Wide-Pore DEAM, Chiral HPLC Columns
Catalog # 7474-00
Supplier:
Avantor
Specifications
Ø int.:
4,60 mm
Particle Size:
5 µm
Pore size:
300 Å
Description:
Wide-Pore™ DEAM chiral HPLC column, standard type
Length:
250 mm
Pk:
1
Specifications
About this item
Product Details
Product Details