VWR®, Milk Serological Pipettes
Supplier: VWR Collection
About this item
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.
- Temperature resistance: –20 to +50 °C
- DNase-/RNase-free, non pyrogenic, non cytotoxic
- Meet the requirement of BSE/TSE, latex-free
- Sterilised by irradiation
- Graduations are calibrated for accurate dispensing to within ±2%
- Every product is printed with a batch number for tracebility
- Manufactured in a Class 100000 cleanroom environment
- Manufactured under EN ISO 13485 and ISO 9001 quality management
Use dispenser box for easy opening.
4 Options Available Below
Product Details & Documents
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.
- Temperature resistance: –20 to +50 °C
- DNase-/RNase-free, non pyrogenic, non cytotoxic
- Meet the requirement of BSE/TSE, latex-free
- Sterilised by irradiation
- Graduations are calibrated for accurate dispensing to within ±2%
- Every product is printed with a batch number for tracebility
- Manufactured in a Class 100000 cleanroom environment
- Manufactured under EN ISO 13485 and ISO 9001 quality management
Use dispenser box for easy opening.
Specifications for Product Family
Specifications
- Catalog No:
- 612-5851
- 612-5852
- 612-5853
- 612-5854
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Specifications
Product Family Options
Product Information
- CapacityDivisionSterileGraduationsColour codePackedAvailabilityPrice
- 1,1 ml0,1 ml+1,1/1,0/0,5 mlPurpleIndividually wrapped (paper/plastic)Log in for availability1 * 500 itemsSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.612-5851Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.612-5852Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 2,2 ml0,01 ml+2,2/2,1/2,0+1,1/1,0/0,5 mlBlackIndividually wrapped (paper/plastic)Log in for availability1 * 500 itemsSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.612-5853Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 2,2 ml0,01 ml+2,2/2,1/2,0+1,1/1,0/0,5 mlBlackBulk vacuum packedLog in for availability1 * 1.000 itemsSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.612-5854Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact



