Order Entry
Japan
ContactUsLinkComponent
VWR® PerfectBlue, Power Supply, Universal
VWR® PerfectBlue, Power Supply, Universal
Catalog # 700-1285
Supplier:  VWR Collection
undefined
VWR® PerfectBlue, Power Supply, Universal
Catalog # 700-1285
Supplier:  VWR Collection

Specifications

  • Description:
    Power supply, universal, PerfectBlue
  • Model:
    Universal
  • Current:
    1 - 700 mA
  • Display:
    TFT
  • Input voltage:
    100 - 240 V, 47 - 60 Hz
  • Operating conditions:
    4...40 °C
  • Operating constant modes:
    Current, voltage, power
  • Output current range/increments:
    1 - 700/1 mA
  • Output voltage range/increments:
    5 - 300 V / 1 V
  • Power:
    150 W
  • Timer:
    1 – 999 min with alarm, continuous
  • Weight:
    2,1 kg
  • W×D×H:
    215×335×104 mm
  • Pk:
    1

Specifications

About this item

VWR® PerfectBlue power supply is constructed with PC housing and flame-retardant ABS face plate, and is ideal for DNA, RNA and protein electrophoresis, as well as blotting, and for routine horizontal and vertical electrophoresis.

  • Compact size with a stackable case provides a small footprint
  • TFT-LCD (2,4") colour screen shows all parameters during operation
  • Timer with alarm function
  • Constant voltage/current/power operation mode
  • Restart the operating program automatically after power outage

The power supply is microprocessor controlled and has four pairs of outlet terminals which covers the broadest range of applications in the general laboratory. The microprocessor control can perform either continuously or as a timed output, and the user can pause and resume anytime without resetting the timer.

It can operate in full programmable mode offering up to six multi-step setting conditions. The unit has pre-programmed typical running conditions for easy start-up. It is designed with features to ensure laboratory and experiment safety.

Additional features include leakage detection, over-temperature/voltage/current protection, sudden load change detection and shrouded plugs and sockets. Voltage or current with automatic crossover, and when target constant mode is set, system automatically adjusts the two other parameter to maximum to allow a constant run.

Certifications: ELT certified.