Order Entry
Japan
ContactUsLinkComponent
 
Ammonium sulphate ≥99.5%, Ultra Pure Grade
 
undefined
Ammonium sulphate ≥99.5%, Ultra Pure Grade
 

 

  • Arsenic:
    <0.0001%
  • Chloride:
    ≤0.0005%
  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.0002%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0005%
  • Magnesium Test:
    Pass
  • pH (5%, Water) @25 °C:
    5 – 6
  • Phosphate:
    ≤0.0005%
  • Protease:
    none detected
  • Purity (Dry Basis):
    ≥99.5%
  • Residue on Ignition:
    ≤0.005%
  • RNase:
    none detected
  • Selenium:
    ≤0.002%

 

Frequently Bought Together