J.T.Baker® BAKERBOND spe™ Activated Spherical Carbon, SPE Columns
Catalog # 7575-06
Supplier: Avantor
Specifications
- Particle Size:40 µm
- Capacity:6 ml
- Seq:01
- Bed weight:500 mg
- Phase:Activated spherical carbon
- Pk:30
Specifications
About this item
BAKERBOND spe™ columns are disposable PP or glass columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.
- Silica based
- Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
- Processing by vacuum, positive pressure or centrifugation
General applications: Extraction and purification of organic compounds such as acrylamide and other polar compounds.