Order Entry
Japan
ContactUsLinkComponent
J.T.Baker® BAKERBOND spe™ Alumina Neutral, SPE Columns
J.T.Baker® BAKERBOND spe™ Alumina Neutral, SPE Columns
Catalog # 7214-07
Supplier:  Avantor
undefined
J.T.Baker® BAKERBOND spe™ Alumina Neutral, SPE Columns
Catalog # 7214-07
Supplier:  Avantor

Specifications

  • 粒子サイズ:
    50 - 200 µm
  • 容量:
    6 ml
  • Seq:
    03
  • Bed weight:
    1000 mg
  • Phase:
    Alumina, neutral
  • Pk:
    30

Specifications

About this item

BAKERBOND spe™ columns are disposable PP or glass columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.

  • Silica based
  • Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
  • Processing by vacuum, positive pressure or centrifugation

General applications: Weakly or moderately polar compounds.

These SPE columns can be used in adsorption mode.