Order Entry
Japan
ContactUsLinkComponent
HEPES sodium salt ≥99%, high purity
HEPES sodium salt ≥99%, high purity
Supplier:  VWR Chemicals
Certificates
undefined
HEPES sodium salt ≥99%, high purity
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • DNase:
    none detected
  • Heavy Metals (as Pb):
    <0.0001%
  • Loss on Drying:
    ≤3%
  • pKa:
    7.45 – 7.65
  • Protease:
    none detected
  • Purity (Dry Basis):
    >99%
  • RNase:
    none
  • Solubility (5%, Water):
    pass

Specification Test Results

Related Information

Frequently Bought Together