VWR®, Water Sampling Kit
Catalog # VWRU89003-816
Supplier: VWR Collection
Specifications
- Capacity:180 ml
- L×W:178×76 mm
- Thickness:63,5 µm
- Pk:100
Specifications
About this item
This sterile sampling bag is ideal for collecting chlorinated water specimens. Kit contains a nontoxic, nutritive tablet containing 10 mg of active sodium thiosulfate and are UPA-approved for drinking water analysis. The sodium thiosulfate instantly neutralises halogen compound (chlorine) and enables effective bacterial or organic testing.
- Made with highly resistant PE (FDA approved)
- Economical and efficient alternative to rigid sampling containers
- Wire closure provides an airtight seal
- Wide opening to facilitate the insertion of water sample
- Write-on strip and volume markings for measurements