Order Entry
Japan
ContactUsLinkComponent
比重計、土壌分析用
比重計、土壌分析用
Catalog # VWRU34792-001
Supplier:  VWR Collection
undefined
比重計、土壌分析用
Catalog # VWRU34792-001
Supplier:  VWR Collection

Specifications

  • 説明:
    Soil analysis hydrometer
  • 長さ:
    280 mm
  • Pk:
    1
  • Range:
    −5 − +60 g/l

Specifications

About this item

This hydrometer is primarily used to know the grain size distribution of a fine-grained soil.

  • Metal ballast
  • Individually serialised
  • Temperature of standardization of 20 °C

Suitable for the accurate determination of specific gravity of soil.

Certifications: ISO/IEC 17025:2005, A2LA. NIST and DKD/PTB.