Order Entry
Japan
ContactUsLinkComponent
VWR® CSSXSS, Cryogenic Storage Vessels
VWR® CSSXSS, Cryogenic Storage Vessels
Catalog # 478-0285
Supplier:  VWR Collection
undefined
VWR® CSSXSS, Cryogenic Storage Vessels
Catalog # 478-0285
Supplier:  VWR Collection

Specifications

  • Capacity:
    13 L
  • Description:
    XSS-13/6
  • Seq:
    05
  • Model:
    XSS-13/6
  • Ø×H:
    380×450 mm
  • No. of canisters:
    6
  • Static holding time (days):
    59 (without canister)
  • Weight, empty:
    8,7 kg
  • Ø neck:
    89 mm
  • Ø×H canisters:
    66×110 mm
  • Pk:
    1

Specifications

About this item

CSS series tanks offer storage for small to medium capacity applications. The XSS series offer similar benefits and extended storage capacity. The tanks are manufactured from aluminium alloy with fibre glass/epoxy neck. High vacuum, multi-layered super insulation limits nitrogen evaporation.

  • Extremely low liquid nitrogen evaporation
  • Lid is lockable with padlock (not included)
  • Vessels are equipped with stainless steel canisters with hook for easy retrieval from the vessel

The samples are placed in stainless steel canisters directly in the liquid nitrogen inside the vessel.

Canisters which are 270 mm high can hold two goblets or canes with 6×1,8 ml vials.

Canisters which are 110 mm high can hold one goblet or ½ height canes with 3×1,8 ml vials.

Canisters which are 110 mm high can hold one goblet or 1/2 height canes with 3 × 1,8 ml vials

Certification: CE - Medical

Certifications: CE - Medical