Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Japan
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
NaOH/SDS Lysis
NaOH/SDS Lysis solution, Ultra Pure Grade
NaOH/SDS Lysis solution, Ultra Pure Grade
NaOH/SDS Lysis solution, Ultra Pure Grade
J611-500ML
:
VWR Chemicals
:
NaOH/SDS Lysis solution, Ultra Pure Grade
J611-500ML
:
VWR Chemicals
:
Pack type:
Plastic bottle
Pk:
500 mL
Seq:
2725
Conductivity (10%, Water) @25 °C:
Passes Test
Titration:
7,6 – 8,4 g/l
:
:
Ambient
:
1824
:
8,III