Order Entry
Japan
ContactUsLinkComponent
VWR® Spinbar®, Magnetic stirring bars, PTFE, large cylindrical
VWR® Spinbar®, Magnetic stirring bars, PTFE, large cylindrical
Catalog # VWRU58948-974
Supplier:  VWR Collection
undefined
VWR® Spinbar®, Magnetic stirring bars, PTFE, large cylindrical
Catalog # VWRU58948-974
Supplier:  VWR Collection

Specifications

  • Ø:
    27 mm
  • Type:
    Giant
  • Length:
    57 mm
  • Seq:
    02
  • Pk:
    10

Specifications

About this item

Heavy duty PTFE coated stirring bar which is ideal for stirring large volumes of fluid in vessels on large magnetic stirrers or other large equipment.

  • Fits into vessels with neck diameter of 32 mm
  • Multifaceted surface adds turbulence relative to smooth cylindrical stirring bars of a similar size
  • Autoclave safe