Order Entry
Japan
ContactUsLinkComponent
VWR® Talon®, Chain clamps
VWR® Talon®, Chain clamps
Catalog # VWRU21572-729
Supplier:  VWR Collection
undefined
VWR® Talon®, Chain clamps
Catalog # VWRU21572-729
Supplier:  VWR Collection

Specifications

  • Spanning width:
    35 - 280 mm
  • Description:
    Chain clamps, large
  • Length:
    206 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Nickel-plated zinc. These chain clamps hold large round or irregularly shaped objects firmly, yet gently to lab frames.

  • Quick and secure slip-on chain connection with large, easy-to-turn adjusting knob
  • Extension arms allows user to vary distance from the lattice frames and rods
  • Constructed entirely of nickel-plated zinc with strong, chromed brass chain

Extension arm length: 127 mm

Extension arm length: 127 mm

Ordering information: An additional holder must be purchased in order to attach clamps to frames or other apparatus.