Order Entry
Japan
ContactUsLinkComponent
ペトリ皿ラック、イージープレート™、VWR®
ペトリ皿ラック、イージープレート™、VWR®
Catalog # VWRU10600-106
Supplier:  VWR Collection
undefined
ペトリ皿ラック、イージープレート™、VWR®
Catalog # VWRU10600-106
Supplier:  VWR Collection

Specifications

  • 説明:
    Petri dish rack, holds 48 dishes (100 mm), W×L×H: 178×178×229 mm
  • Pk:
    4

Specifications

About this item

Made of lightweight, chemical resistant polycarbonate. The four-channel design accommodates stacks of 100 mm diameter Petri dishes. They have silicone edges on the channels which allow random entry and retrieval of dishes, and hold them securely in place.

  • Center channel maximises CO₂ flow through rack
  • Increases sample capacities of incubators and benchtops
  • Simplifies the organisation, storage, and transport of Petri dishes
Ordering information: Each assorted colours pack includes one rack in each of white, red, yellow, and blue.