Order Entry
Japan
ContactUsLinkComponent
VWR®, Sample container with snap-on lids
VWR®, Sample container with snap-on lids
Catalog # VWRU89125-846
Supplier:  VWR Collection
undefined
VWR®, Sample container with snap-on lids
Catalog # VWRU89125-846
Supplier:  VWR Collection

Specifications

  • Ext.Ø:
    73,66 mm
  • Capacity:
    237 ml
  • Height:
    100,51 mm
  • Pk:
    100

Specifications

About this item

PP, transparent, graduated.

  • Shatter resistant
  • Snap-on lid creates secure seal
  • Can also be sterilised
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904