VWR® Talon®, Support stands, heavy duty
Catalog # VWRU97035-510
Supplier: VWR Collection
Specifications
- Description:Support stand, with base (419×305 mm) and rod (16×584 mm)
- Seq:02
- Pk:1
Specifications
About this item
Heavy-duty support stands permit cylindrical vessels up to 30,5 cm (12") in diameter to sit close to the support rod. Ideal for mounting stirring motors for heavy equipment.
- Base is constructed of cast iron with a black enamel finish
- Each of the four corners rests on a rubber cushion
- Includes a 16 mm (⁵/₈") diameter support rod
- Extra stainless steel support rods are available separately