VWR®, Laboratory Jacks
Catalog # VWRU12620-902
Supplier: VWR Collection
Specifications
- Max. static load capacity:60 kg
- Plate size:152×152 mm
- Working height:76 - 248 mm
- Colour:Blue
- Seq:02
- Pk:1
Specifications
About this item
These lab jacks made from anodised aluminium provide stable height adjustment for various items in the labs such as flasks, baths, and small equipment.
- Oversized, sure-grip adjustment knobs provide smooth and accurate height adjustment
- Top and bottom decks are constructed of anodized aluminium
- Internal supports and drive screw are constructed of stainless steel
- Lab jacks are designed to hold the specified weight after it is lifted to the preferred height
- Exceptional stability and durability