VWR®, Büchner Funnels
90 mm, 600 ml, 40 - 60 µm
Catalog # VWRU10545-896
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- With KIMFLOW® fritted disc
- With heavy walled stems
- With marking spot
- Beaded rims for extra strength
This funnel is used wherever the filter paper and membranes are unable to withstand the chemical attack of the filtrate.
Specifications
- Plate Ø:90 mm
- Porosity:40 - 60 µm
- Capacity:600 ml
- Seq:07



