Order Entry
Japan
ContactUsLinkComponent
VWR®, Tape dispensers, mullti-roll
VWR®, Tape dispensers, mullti-roll
  VWRU89097-896
undefined
VWR®, Tape dispensers, mullti-roll
  VWRU89097-896

 

  • For Use With:
    Tapes with 25,4 mm width
  • Colour:
    White
  • Description:
    Metal multi roll dispenser, 12700 mm tape length
  • Seq:
    01
  • W×D×H:
    251×114×86 mm
  • Pk:
    1 Roll

 

 

These tape dispensers are constructed of metal and feature flip-top covers and bottom suction caps for extra protection.

  • Can hold up to a total of 229 mm of multiple tape and label rolls with 25,4 mm cores