Order Entry
Japan
ContactUsLinkComponent
VWR® Solvent-Saver™ , Scintillation vials
VWR® Solvent-Saver™ , Scintillation vials
Catalog # VWRU66022-300
Supplier:  VWR Collection
undefined
VWR® Solvent-Saver™ , Scintillation vials
Catalog # VWRU66022-300
Supplier:  VWR Collection

Specifications

  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Ø×H:
    17×57 mm
  • Capacity:
    7,00 ml
  • Pk:
    1.000

Specifications

About this item

Scintillation vials made from borosilicate glass. The small vial dimensions permit substantial reduction in the quantity of solvent required with resultant savings in solvent costs. The white urea screw cap has a cork-backed foil liner and the top of the cap is suitable for marking.

Packaging: Vials are clean-packed in trays of 200, with 5 trays per case. Caps are clean-packed in plastic bags of 200 pieces.