VWR®, Brush for Sieve Cleaning
VWRU47730-592
- Bristle material:Brass
- Handle material:Wood
- Total length:203 mm
- Brush head width:19 mm
- Pk:1
- Trim length:38 mm
Rectangular brass bristled sieve brush with natural wood handle. Suitable for fine and medium mesh sieves.