VWR®, Bitumen Filter Crucible
VWRU89038-036
- Ø×H:44×24 mm
- Type:Bitumen
- Capacity:28 ml
- Seq:01
- Pk:1
Porcelain, with perforated bottom, glased inside and out, except base and rim. Ideal for total suspended solids determination. For use with 30 to 33 mm diameter filter paper.