VWR®, Hydrometer for Sodium Chloride Saturation
Catalog # VWRU34780-002
Supplier: VWR Collection
Specifications
- Length:300 mm
- Division:1 %
- Pk:1
- Range:0 - 100 %
Specifications
About this item
This hydrometer is designed for determining the sodium chloride saturation of salt brines in various industries, including food, fishing and transportation.
- Individually serialised
- Features a lead free metal ballast
- Temperature of standardization: 15,6 °C
Certifications: Traceable to NIST and DAkkS. Calibration conforms with A2LA accreditions.
Delivery: Supplied with a multi-language (English, French, German, Italian, Portuguese, Spanish) statement of accuracy.