VWR®, Digital Stopwatch
Digital stopwatch, Black/blue, ±0,001 %, 54×19×66,7 mm
Catalog # 609-0213
Supplier: VWR Collection
Jump to:
Product Details & Documents
Three-line display simultaneously shows running time, cumulative split, and interval split.
- Timing capacity: 9 hours, 59 minutes, 59 seconds and 99 hundredths
- Functions: Single action timing, time-in/-out, continuous timing, cumulative split, interval split, countdown I and II, auto-repeat, programmable timing
- Repeat timer provides repeat function of countdown alarm timing
- Sixty memories recall all splits, display sample numbers 1 to 60, and show interval split longest, shortest, and average times
- Clock function (time of day, date, day of the week, 'time of day' alarm)
Certifications: Compliance with ISO/IEC 17025; accredited by A2LA indicating traceability to standards provided by NIST.
Delivery information: Supplied with lanyard, battery, and certificate.
Documents
Specifications
- Colour:Black/blue
- Description:Digital stopwatch
- Seq:02
- W×D×H:54×19×66,7 mm
- Accuracy:±0,001 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



