Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, Digital Timer, Two Channels

VWR®, Digital Timer, Two Channels

Digital timer, 2 channels, White/blue, ±0,01 %, 89×16×76 mm
Catalog # 609-0199
Supplier:   VWR Collection
VWR®, Digital Timer, Two Channels
Catalog # 609-0199
Supplier:  VWR Collection
VWR®, Digital Timer, Two Channels
VWR®, Digital Timer, Two Channels

Digital timer, 2 channels, White/blue, ±0,01 %, 89×16×76 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Two simultaneous countdown activities for 99 hours, 59 minutes, 59 seconds.

  • Green LED flashes while counting down
  • Red LED flashes once zero has been reached
  • Adjustable volume: High and low decibel or off for silent flashing LED operation

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.

Delivery information: Supplied with batteries, magnetic back, clip stand and certificate of calibration.

Specifications
  • Colour:
    White/blue
  • Description:
    Digital timer, 2 channels
  • Seq:
    01
  • W×D×H:
    89×16×76 mm
  • Accuracy:
    ±0,01 %