Order Entry
Japan
ContactUsLinkComponent
 
VWR® Symphony™ Ultrasonic Cleaners
  142-0307
undefined
VWR® Symphony™ Ultrasonic Cleaners
  142-0307

 

  • Capacity:
    1,9 L
  • Frequency:
    35 kHz
  • Temperature range:
    20...69 °C (68...156 °F)
  • Description:
    Ultrasonic cleaner with digital timer, 1,9 L
  • Seq:
    01
  • Model:
    142-0307
  • W×D×H:
    170×160×220 mm
  • Tank W×D×H:
    150×140×100 mm
  • Timer:
    1 - 99 minutes
  • Pk:
    1

 

 

Ultrasonic cleaners provide highly effective and efficient cleaning of laboratory glassware and instruments.

  • All models feature a digital timer
  • Optional features include a heater and degassing function

Accessory baskets, covers, and support racks are constructed of type 304 stainless steel.

 : Basket and cover are not supplied with main unit and must be ordered separately.