Masterflex® L/S® OEM Panel Mount Pumps Systems
Product Details & Documents
Designed for easy integration into OEM designs wherever precision fluid handling is needed.
Precise flowrates up from 0,12 to 3400 ml/min (3 to 600 rpm)
Sturdy Masterflex® design with durable motor and pump head materials
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
IP 66 Ingress protection; removable head for spray and wipe down cleanability
High efficiency and dependable brushless DC motor, CE rated for low electrical noise
I/O control features include analoguespeed control, direction, tach output, open head sensor alarm, and general alarm
Multichannel capability with dual channel pump head option
More than 20 tubing formulations to support chemical and compliance requirements
Customisable options available
Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management
L/S OEM panel mount systems include everything needed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar. Both Easy-Load II and High-Performance pump head allows for fast tubing changes with four or more tubing sizes. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit. Panel mount drives work with a variety of L/S pump heads. Customised options such as digital control, leak detection, or design modifications are available upon request.
Current: 4,7 A
Drive IP rating: IP 66 (front panel)
Housing material: Anodised aluminum, stainless steel
Power: 24 V
Reversible motor: Yes
Speed range: Variable
Certifications: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.
Ordering information: For use with Masterflex® L/S® Pump tubing, sold separately.
Delivery information: Includes pump drive and pump head, power and IO cable.
Documents
Manual - Masterflex® LS® OEM Panel Mount Pumps - Chinese.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - English.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - French.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - German.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - Italian.pdf
Manual
Specifications
- Description:L/S® Easy-Load® II OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
- Height:13,0 cm
- Length:22,3 cm
- Seq:2
- Pump head:77200-32 (L/S Easy-Load II for high-performance tubing)
- Width:14,3 cm
- Max. RPM:600 min⁻¹
- Min. flow rate per channel:10,8 ml/min
- Max. pressure:2 bar at max flow
- Open-head sensor:Yes
- Warranty:Two-year
- No. of channels:1
- Remote I/O:4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
- Max. flow rate per channel:2900 ml/min
- Control type:Remote 4 - 20 mA
- No. of rollers:3
- Cat. No.:MFLX77222-32
- Accuracy:±0,5%
- Duty cycle:Continuous
- Pump series:L/S®
- Model:77222-32
- Drive:90 W BLDC
- Washdown capable:Yes
- Min. RPM:3
Accessories
Product Information
- Catalog #Maximum Flow RateMax. RPMAvailabilityPrice
- L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, CytoflowL/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, CytoflowMFLX77222-202300 ml/min600 min⁻¹Log in for availability1 * 1 pezzi - 2 160,00 €
Product Information
- Catalog #Maximum Flow RateMax. RPMAvailabilityPrice
- L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High PerformanceL/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High PerformanceMFLX77222-243400 ml/min600 min⁻¹Log in for availability1 * 1 pezzi
Product Information
- Catalog #AvailabilityPrice
- Replacement 25 pin I/O cable for panel mount pump systems (1 m)Replacement 25 pin I/O cable for panel mount pump systems (1 m)MFLX77222-92Log in for availability1 * 1 pezzi - 106,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement 24 DC power cable with ground (1 m)Replacement 24 DC power cable with ground (1 m)MFLX77222-90Log in for availability1 * 1 pezzi - 106,00 €
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak detector with Y splitter cable for Easy-Load II headsLeak detector with Y splitter cable for Easy-Load II headsMFLX77097-11Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 pezzi - 517,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



