Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Drum sumps and pallets

Sump pallet for 2×200 L drum with PE grid, 1330×930×410 mm
Codice catalogo MSGA40046
Nome del fornitore:   asecos
Drum sumps and pallets
Codice catalogo MSGA40046
Nome del fornitore:  asecos
Drum sumps and pallets
Drum sumps and pallets

Sump pallet for 2×200 L drum with PE grid, 1330×930×410 mm

Price
474,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This sump pallets are made of PE with varied capacities from 60 to 400 L.

  • Compact and robust design
  • Approved for the safe storage of water pollutants
  • Swivel castors and handle for mobility
  • Blue in colour

Sump pallets with PE grid or galvanised grid are helps in direct placing on the floor and provide resistant against oil, acid and alkali.

Feet present with sumps are ideal for in-house transport of the empty sump pallet.

Specifications
  • Description:
    Sump pallet for 2×200 L drum with PE grid
  • Seq:
    14
  • W×D×H:
    1330×930×410 mm