Order Entry
Italy
Orders LinkContactUsLinkComponent
Bottle Holders

Bottle Holders

Bottle holder, 3 bottle wall mounted, 300×110×120 mm
Catalog # TEKMHWDI-BH3B
Supplier:   TEKNOMEK
Bottle Holders
Catalog # TEKMHWDI-BH3B
Supplier:  TEKNOMEK
Bottle Holders
Bottle Holders

Bottle holder, 3 bottle wall mounted, 300×110×120 mm

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Our bottle holders come in a range of sizes.

  • Brushed dull polish finish
  • Easy clean design
  • 80 mm diameter hole

Our bottle holders are the ideal solution to your storage needs, coming in a range of sizes (1, 2 or 3 bottle capacities) to suit your requirements.

The bottle holders are manufactured in fully welded 304 grade stainless steel with a brushed dull polish finish.

The stainless steel bottle holder is suitable for housing 500 ml bottles with 80 mm diameter rings, ensuring they can hold a wide variety of bottles.

Specifications
  • Description:
    Bottle holder, 3 bottle wall mounted
  • Seq:
    02
  • W×D×H:
    300×110×120 mm