Order Entry
Italy
Orders LinkContactUsLinkComponent
Defender™ 6000 Front Mount Bench Scales

Defender™ 6000 Front Mount Bench Scales

D61PW30K1R5, 30 kg, 2 g, 300×300 mm, ±2d, 1 s
Catalog # OHAU30608730
Supplier:   OHAUS
Defender™ 6000 Front Mount Bench Scales
Catalog # OHAU30608730
Supplier:  OHAUS
Defender™ 6000 Front Mount Bench Scales

D61PW30K1R5, 30 kg, 2 g, 300×300 mm, ±2d, 1 s

Price
2 610,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Defender 6000 stands up to harsh cleaning in processing and packaging environments with IP68 immersion/ IP69K washdown protection, 316 stainless steel construction and hermetically-sealed load cell.

  • 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • 6 D (LR20) Batteries (Included)
  • i-DT61PW indicator

Versatile scales include fast weight display and multiple software modes to meet food, chemical processing, and packaging needs.

150% overload capacity protection, 3-colour check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet.

316 stainless steel platform and frame, hermetically-sealed stainless steel load cell, IP68/IP69K food grade polycarbonate housing indicator and 316 stainless steel mounting bracket.

Weighing, counting with APW optimisation, percent weighing, checkweighing, checkcounting, dynamic weighing/display hold.

Certifications: NSF certified.

Specifications
  • Model:
    D61PW30K1R5
  • Pan/Platform Size:
    300×300 mm
  • Seq:
    04
  • Stabilisation time:
    1 s
  • Readability:
    2 g
  • Weighing cap.:
    30 kg
  • Repeatability:
    ±2d
  • Cat. No.:
    OHAU30608730
  • Operating temperature range:
    −10...+40 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mounting set
    Mounting set
    OHAU30626654
    Log in for availability
    1 * 1 SET - 282,00 €